This product requires certification to purchase.

1/2 x 7-1/4 in. FNPT x MNPT Brass Shower Arm in English Bronze

Perrin & Rowe®

Holborn™ 1/2 x 7-1/4 in. FNPT x MNPT Brass Shower Arm in English Bronze

  • Fast #
  • Part #RU5882EB
  • Item #9764761
  • Manufacturer Part #U.5882EB
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ 1/2 x 7-1/4 in. FNPT x MNPT Brass Shower Arm in English Bronze

  • Fast #
  • Part #RU5882EB
  • Item #9764761
  • Manufacturer Part #U.5882EB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Angled shower arm extends with a downward bend from the wall
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Length
7-1/4 in
Width
1-3/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Holborn™
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438607095