This product requires certification to purchase.

15 in. Brass Shower Arm in Satin Nickel

Perrin & Rowe®

Holborn™ 15 in. Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #RU5884STN
  • Item #4778555
  • Manufacturer Part #U.5884STN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ 15 in. Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #RU5884STN
  • Item #4778555
  • Manufacturer Part #U.5884STN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 15" reach shower arm
  • 1/2" male inlet, 1/2" male outlet
  • Brass construction
  • Sliding escutcheon
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
15 in
Shower Arm Reach
15 in
Characteristics & Features
Collection
Holborn™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333588458