This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

Perrin & Rowe®

Holborn™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RU6441PN
  • Item #4779019
  • Manufacturer Part #U.6441PN
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ 24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RU6441PN
  • Item #4779019
  • Manufacturer Part #U.6441PN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Mounting hardware included
  • Length can be cut down
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-3/4 in
Height
2 in
Length
24 in
Projection
3-3/4 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Holborn™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
685333644130