This product requires certification to purchase.

Shower Rail in Satin Nickel

Perrin & Rowe®

Holborn™ Shower Rail in Satin Nickel

  • Fast #
  • Part #RU5840STN
  • Item #4779223
  • Manufacturer Part #U.5840STN
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Shower Rail in Satin Nickel

  • Fast #
  • Part #RU5840STN
  • Item #4779223
  • Manufacturer Part #U.5840STN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Wall mounted
  • Sliding hand-shower parking bracket
  • Requires Certification

Documents

Dimensions & Measurements
Overall Height
25-1/2 in
Width
5 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Holborn™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
UPC
685333584054