This product requires certification to purchase.

25 in. Shower Rail in Satin Nickel

Perrin & Rowe®

Holborn™ 25 in. Shower Rail in Satin Nickel

  • Fast #
  • Part #RU5350STN
  • Item #4492061
  • Manufacturer Part #U.5350STN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ 25 in. Shower Rail in Satin Nickel

  • Fast #
  • Part #RU5350STN
  • Item #4492061
  • Manufacturer Part #U.5350STN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Adjustable sliding rail with lever handle
  • hand-shower holder adjustable +/- 45°
  • Use with Perrin & Rowe® 9.28385 hoses only
  • 1/2" male outlet for hose connection
  • 1/2" NPT inlet on the on and off valve
  • 1/4-turn ceramic disc valve
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
5 in
Overall Height
25 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Holborn™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333535056