This product requires certification to purchase.

7-1/4 in. Brass Shower Arm in Satin Nickel

Perrin & Rowe®

Holborn™ 7-1/4 in. Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #RU5882STN
  • Item #4778583
  • Manufacturer Part #U.5882STN
3.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ 7-1/4 in. Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #RU5882STN
  • Item #4778583
  • Manufacturer Part #U.5882STN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 7 1/4" reach shower arm
  • 110 degree angled outlet
  • 1/2" male inlet, 1/2" male outlet
  • Brass construction
  • Sliding escutcheon
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-3/4 in
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Length
7-1/4 in
Shower Arm Reach
7-1/4 in
Characteristics & Features
Collection
Holborn™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
853335882502