This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

Perrin & Rowe®

Holborn™ Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4044ULB2
  • Item #7804281
  • Manufacturer Part #U.4044ULB-2
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4044ULB2
  • Item #7804281
  • Manufacturer Part #U.4044ULB-2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 10 in. tail piece
  • Brass construction
  • Metal lever only
  • Dual spray with lock in modes
  • 1/4-turn ceramic disc control cartridge
  • 9 1/2 in. reach swivel C-spout
  • Retractable pull-down metal handspray
  • Nylon hose
  • Utilizes quick connects for easy installation
  • 1.75 gpm
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-3/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
9-1/8 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Holborn™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
824438374836