This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel

Perrin & Rowe®

Holborn Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel

  • Fast #
  • Part #RU4279LSSTN2
  • Item #7527100
  • Manufacturer Part #U.4279LS-STN-2
4.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel

  • Fast #
  • Part #RU4279LSSTN2
  • Item #7527100
  • Manufacturer Part #U.4279LS-STN-2
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temperature control
  • 1 1/4" extension kit available, order part # U.3550_U.3550
  • Rough valve sold separately - order 1005N 3/4" thermostatic rough valve
  • Order U.5585BO 3/4" thermostatic rough valve
  • Cutout: Min. 1 1/8" , max. 1 3/8"
  • Deck mounted only, unions included
  • Hot and cold mix at the sidespray
  • Insulated brass sidespray
  • 8" centers, offset unions not available, cannot use U.6793 unions
  • Patented diverter system
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
11 in
Spout Reach
9-1/4 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Holborn
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
824438347861