This product requires certification to purchase.

Two Handle Kitchen Faucet in Unlacquered Brass

Perrin & Rowe®

Holborn™ Two Handle Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4279LSULB2
  • Item #7527364
  • Manufacturer Part #U.4279LS-ULB-2
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Two Handle Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4279LSULB2
  • Item #7527364
  • Manufacturer Part #U.4279LS-ULB-2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temperature control
  • 1 1/4 in. extension kit available, order part # U.3550_U.3550
  • Rough valve sold separately - Order 1005N 3/4 in. thermostatic rough valve
  • Order U.5585BO 3/4 in. thermostatic rough valve
  • Deck mounted only, unions included
  • Hot and cold mix at the sidespray
  • Insulated brass sidespray
  • 8 in. centers, offset unions not available, cannot use U.6793 unions
  • Patented diverter system
  • Ceramic disc control cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
11 in
Spout Reach
9-1/4 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Holborn™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
824438347892