This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Unlacquered Brass

Perrin & Rowe®

Holborn™ Single Handle Pull Down Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4043ULB2
  • Item #7921132
  • Manufacturer Part #U.4043ULB-2
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Single Handle Pull Down Bar Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4043ULB2
  • Item #7921132
  • Manufacturer Part #U.4043ULB-2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Fits front, angle and side installations on toilet tanks
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Retractable pull-down handspray with secure docking system
  • Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
  • Flow rate of 1.8 gpm at 60 PSI for effective cleaning
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Matching kitchen faucet MB7515 is available
  • Unlacquered Brass is a living finish which naturally ages over time and develops a patina unique to its environment
  • Metal lever only
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-7/8 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-1/2 in
Spout Reach
7-1/4 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Holborn™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
824438385696