This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

Perrin & Rowe®

Holborn™ Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #RU5302APC
  • Item #4779347
  • Manufacturer Part #U.5302APC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #RU5302APC
  • Item #4779347
  • Manufacturer Part #U.5302APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • 1/2" female NPT connection
  • 1/2" male outlet connection
  • 1.8 GPM
  • Hose replacement part # 9.28385
  • Vacuum breaker not included, order V00275 if required.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Diameter
2-1/4 in
End Connection 1
FNPT
End Connection 2
Male
End Connections
FNPT x Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
Holborn™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Hand Shower Holder
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333530204