This product requires certification to purchase.

ROHL PERRIN & ROWE CONTEMPORARY KITCHEN MIMAS HOT WATER DISPENSER FAUCET WITH J SPOUT AND LEVER HANDLE IN ENGLISH GOLD

Perrin & Rowe®

Holborn™ ROHL PERRIN & ROWE CONTEMPORARY KITCHEN MIMAS HOT WATER DISPENSER FAUCET WITH J SPOUT AND LEVER HANDLE IN ENGLISH GOLD

  • Fast #
  • Part #RU1347LSEG2
  • Item #7527201
  • Manufacturer Part #U.1347LS-EG-2
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ ROHL PERRIN & ROWE CONTEMPORARY KITCHEN MIMAS HOT WATER DISPENSER FAUCET WITH J SPOUT AND LEVER HANDLE IN ENGLISH GOLD

  • Fast #
  • Part #RU1347LSEG2
  • Item #7527201
  • Manufacturer Part #U.1347LS-EG-2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1 function
  • 1.8 GPM at 60 PSI
  • 3/4" NPSM connection
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Characteristics & Features
Collection
Holborn™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Handle Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
RU1347LSEG2
UPC
824438348394