This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

Perrin & Rowe®

Holborn™ Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RU5885LSPNTO
  • Item #4778545
  • Manufacturer Part #U.5885LS-PN/TO
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #RU5885LSPNTO
  • Item #4778545
  • Manufacturer Part #U.5885LS-PN/TO
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes trim plate and temperature control for thermostatic rough valve
  • Trim only
  • See page 302 for rough info
  • Requires Certification
Dimensions & Measurements
Diameter
7-7/8 in
Characteristics & Features
Collection
Holborn™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
Application
Residential
Product Type
Valve Trim
UPC
685333588533