This product requires certification to purchase.

Wall Mount Pot Filler in Polished Chrome

Perrin & Rowe®

Holborn™ Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #RU4899LSAPC2
  • Item #9374710
  • Manufacturer Part #U.4899LS-APC-2
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Wall Mount Pot Filler in Polished Chrome

  • Fast #
  • Part #RU4899LSAPC2
  • Item #9374710
  • Manufacturer Part #U.4899LS-APC-2
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • 1?2 in. female NPT connection
  • Dual quarter turn lever handle shut-offs, one at the wall and one at the outlet
  • Eliminates need to reach over hot burners
  • Ceramic disc control cartridges
  • Brass construction
  • 1.8 gpm
  • 1?4-turn ceramic disc valves
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
8 in
Flow Rate
1.8 gpm
Spout Reach
24-7/8 in
Characteristics & Features
Collection
Holborn™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
FNPT
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
UPC
824438592285