This product requires certification to purchase.

Washing Machine SHAVING Mirror ENBR

Perrin & Rowe®

Matheson™ Washing Machine SHAVING Mirror ENBR

  • Fast #
  • Part #RU6918EB
  • Item #2118028
  • Manufacturer Part #U.6918EB
4.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Matheson™ Washing Machine SHAVING Mirror ENBR

  • Fast #
  • Part #RU6918EB
  • Item #2118028
  • Manufacturer Part #U.6918EB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Swivel mirror
  • Height/projection adjustable
  • Mounting hardware included
  • Highest quality brass construction
  • 3x magnification on magnified side of mirror
  • 16 1/8" max projection
  • Requires Certification

Documents

Characteristics & Features
Collection
Matheson™
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Installation Type
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
NSF Certified
No
Type
RU6918EB
UPC
685333691882