This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

Perrin & Rowe®

Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #RU5810APC
  • Item #4779370
  • Manufacturer Part #U.5810APC
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #RU5810APC
  • Item #4779370
  • Manufacturer Part #U.5810APC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Six-function spray patterns including stream, stream/champagne, champagne, champagne/massage. massage. and massage/stream
  • Connection: 1/2" male
  • Flow rate: 1.75 gpm
  • - Champagne
  • - Champagne/Massage
  • - Massage
  • - Massage/Stream
  • 1/2" male connection
  • Flow rate 1.75 GPM
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Multi
Spray Type
Stream, Stream/Champagne, Champagne, Champagne/Massage, Massage, Massage/Stream
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
685333581008