This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

Perrin & Rowe

Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #RU5800PN
  • Item #3065614
  • Manufacturer Part #U.5800PN
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe

Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #RU5800PN
  • Item #3065614
  • Manufacturer Part #U.5800PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multi-function spray patterns
  • Connection: 1/2" female
  • Swivel connection
  • Flow rate: restricted to 2.5 gpm
  • Anti-calcium components
  • Inlet: 1/2" female with swivel connection
  • ABS construction
  • Flow rate: 1.75 gpm
  • Flow rate 1.75 GPM
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-7/8 in
Diameter:
3-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Length:
3-7/8 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Champagne, Massage
UPC:
685333580032
WaterSense Labeled:
No
Width:
3-5/8 in