Multi Function Showerhead in Satin Nickel
Multi Function Showerhead in Satin Nickel
Product Details
Product Description
- Multi-function spray patterns
- Inlet connection: 1/2" female
- Swivel connection
- Flow rate: restricted to 2.5 gpm
- Anti-calcium components
- Inlet: 1/2" female with swivel connection
- ABS construction
- Flow rate: 1.75 gpm
- Flow rate 1.75 GPM