This product requires certification to purchase.

Open Front Straight Deck Union for Bridge Kitchen Faucet in Satin Nickel

Perrin & Rowe®

Open Front Straight Deck Union for Bridge Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RU6794STN2
  • Item #4103084
  • Manufacturer Part #U.6794STN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Open Front Straight Deck Union for Bridge Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RU6794STN2
  • Item #4103084
  • Manufacturer Part #U.6794STN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Supplies: 1/2" NPSM with 1/2" NPT adaptors
  • Maximum cutout: 1"
  • Brass construction
  • Installation depth on deck: 1-3/4"
  • CNC machined
  • 1 3/4" max. installation depth on deck
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Length
2-3/8 in
Characteristics & Features
Brand Model Compatibility
U.4790X and U.4791L Kitchen Faucets
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Deck Union
Installation Type
Deck Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
UPC
685333708849