This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Chrome

Perrin & Rowe®

Orb Two Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #RU4776LAPC2
  • Item #3882449
  • Manufacturer Part #U.4776L-APC-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Orb Two Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #RU4776LAPC2
  • Item #3882449
  • Manufacturer Part #U.4776L-APC-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Insulated brass side spray
  • Supplies: 1/2" NPSM
  • Spout height: 10-1/2"
  • Spout reach: 9"
  • Swivel spout
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Hole size: 1-3/8"
  • Installation depth on deck: 1-3/4"
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-1/2 in
Flow Rate
1.8 gpm
Spout Height
8 in
Spout Reach
9 in
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Orb
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Smart Home Compatibility
Amazon Alexa
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
685333707620