This product requires certification to purchase.

Oval Closed Towel Ring in English Bronze

Perrin & Rowe®

Oval Closed Towel Ring in English Bronze

  • Fast #
  • Part #RU6935EB
  • Item #2119485
  • Manufacturer Part #U.6935EB
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Oval Closed Towel Ring in English Bronze

  • Fast #
  • Part #RU6935EB
  • Item #2119485
  • Manufacturer Part #U.6935EB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Projection: 1-3/8"
  • 1 3/8" projection
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Diameter
6 in
Height
8-1/8 in
Projection
1-3/8 in
Width
6-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type
Closed
Shape
Oval
Warranty & Product Information
ADA Compliant
No
UPC
685333693589