This product requires certification to purchase.

Pair of Floor Supply Union for Exposed Tub Filler in Polished Chrome

Perrin & Rowe®

Pair of Floor Supply Union for Exposed Tub Filler in Polished Chrome

  • Fast #
  • Part #RU6388APC
  • Item #1615992
  • Manufacturer Part #U.6388APC
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Pair of Floor Supply Union for Exposed Tub Filler in Polished Chrome

  • Fast #
  • Part #RU6388APC
  • Item #1615992
  • Manufacturer Part #U.6388APC
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For exposed tub fillers
  • 4" centers
  • 1/2" female npt connection
  • Integrated shut off valve
  • Separate rough and trim
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Color Finish Name
Polished Chrome
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
UPC
685333638801