This product requires certification to purchase.

Single Handle Water Filter Faucet in Satin English Gold

Perrin & Rowe®

Holborn™ Single Handle Water Filter Faucet in Satin English Gold

  • Fast #
  • Part #RUKIT1601LSEG2
  • Item #7804372
  • Manufacturer Part #U.KIT1601L-SEG-2
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Single Handle Water Filter Faucet in Satin English Gold

  • Fast #
  • Part #RUKIT1601LSEG2
  • Item #7804372
  • Manufacturer Part #U.KIT1601L-SEG-2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1-jet anti-calcium handshower at 1.8 gpm at 60 psi
  • Includes both porcelain and metal lever inserts for U.3540L
  • 19 gpm at 40 psi
  • 3/4" female NPT inlet
  • Vacuum breaker not included; order V00275 if required
  • Enjoy clean filtered water next to your primary kitchen faucet for a trusted source of drinking water
  • Spout swivels for easy access
  • Filtered water 0.5 gpm at 45 psi
  • Comes with HRK-2000 inline filter system complete with cartridge
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
11 in
Flow Rate
0.5 gpm
Spout Height
8 in
Spout Reach
6 in
Characteristics & Features
Collection
Holborn™
Color Finish Category
Gold Tones
Color Finish Name
Satin English Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
824438399891