This product requires certification to purchase.

Single Handle Bar Faucet in Polished Nickel

Perrin & Rowe®

Palladian® Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4739PN2
  • Item #3881838
  • Manufacturer Part #U.4739PN-2
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Palladian® Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4739PN2
  • Item #3881838
  • Manufacturer Part #U.4739PN-2
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handle
  • Swivel spout reach: 6-1/2"
  • Installation depth on deck: 1-3/4"
  • Flow rate: 1.8 gpm
  • Ceramic disc control cartridges
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Single hole installation
  • 1.8 GPM
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
11 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Reach
6-1/2 in
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Palladian®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333706203