This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

Perrin & Rowe®

Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RU4756LAPC2
  • Item #3881334
  • Manufacturer Part #U.4756L-APC-2
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RU4756LAPC2
  • Item #3881334
  • Manufacturer Part #U.4756L-APC-2
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass construction
  • Ceramic disc control cartridge
  • Swivel spout reach: 6"
  • Insulated brass side spray
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • Maximum installation depth on deck: 2-3/8"
  • Cannot use any other deck or wall unions
  • CNC machined
  • 3/8" female compression connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Palladian®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
30-3/8
Spout Reach:
9
Supply Lines Included:
No
UL Listed:
No
UPC:
685333706760