This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Satin Nickel

Perrin & Rowe®

Palladian® Two Handle Bridge Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RU4755XSTN2
  • Item #3882586
  • Manufacturer Part #U.4755X-STN-2
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Palladian® Two Handle Bridge Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RU4755XSTN2
  • Item #3882586
  • Manufacturer Part #U.4755X-STN-2
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Ceramic disc control cartridge
  • Swivel spout reach: 6"
  • Insulated brass side spray
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • Maximum installation depth on deck: 2-3/8"
  • Cannot use any other deck or wall unions
  • CNC machined
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
30-3/8 in
Spout Reach
9 in
Included Components
Deck Plate Included
No
Supply Lines Included
No
Characteristics & Features
Collection
Palladian®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Quarter Turn Ceramic Disc
Handle Material
Porcelain
Handle Type
Cross
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
685333706753