This product requires certification to purchase.

1/2 x 4 in. NPT x G Thread Brass Shower Arm in Polished Nickel

Perrin & Rowe®

1/2 x 4 in. NPT x G Thread Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #RU5888PN
  • Item #4779043
  • Manufacturer Part #U.5888PN
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

1/2 x 4 in. NPT x G Thread Brass Shower Arm in Polished Nickel

  • Fast #
  • Part #RU5888PN
  • Item #4779043
  • Manufacturer Part #U.5888PN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Length: 4"
  • Brass construction
  • Inlet connection: 1/2"
  • Outlet connection: 1/2"
  • Showerhead assembly: 3/4"
  • 3/4" showerhead assembly
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Threaded
End Connections
NPT x Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
4 in
Shower Arm Reach
4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
685333588830