This product requires certification to purchase.

Ceiling ARM Shower Mount Inca Brass

Perrin & Rowe®

Ceiling ARM Shower Mount Inca Brass

  • Fast #
  • Part #RU5388EG
  • Item #686537
  • Manufacturer Part #U.5388EG
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Ceiling ARM Shower Mount Inca Brass

  • Fast #
  • Part #RU5388EG
  • Item #686537
  • Manufacturer Part #U.5388EG
5 out of 5 Customer Rating

X Points

Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inlet: 1/2" NPT
  • Outlet: 3/4" naps
  • Ceiling shower mount
  • Adjustable escutcheon
  • Brass construction
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/4 in
End Connection 1
NPT
End Connection 2
NPSM
End Connections
NPT x NPSM
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Length
4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Italian Brass
Faucet Part Type
Shower Arm
Installation Type
Ceiling Mount
Material
Brass
Warranty & Product Information
UPC
685333538811