This product requires certification to purchase.

Two Handle Wall Mount and Widespread Bathroom Sink Faucet in English Gold

Perrin & Rowe®

Edwardian™ Two Handle Wall Mount and Widespread Bathroom Sink Faucet in English Gold

  • Fast #
  • Part #RU3790LEGTO2
  • Item #7804397
  • Manufacturer Part #U.3790L-EG/TO-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ Two Handle Wall Mount and Widespread Bathroom Sink Faucet in English Gold

  • Fast #
  • Part #RU3790LEGTO2
  • Item #7804397
  • Manufacturer Part #U.3790L-EG/TO-2
5 out of 5 Customer Rating

X Points

Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Wall mount spout: 7" with 1/2" female inlet
  • Ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • Brass construction
  • Must order U.3260R-2 rough valve to complete
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Drain assembly sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
3-1/2 in
Flow Rate
1.2 gpm
Height
3-1/2 in
Spout Height
2-1/4 in
Spout Reach
7 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Wall Mount, Widespread
Cartridge Type
Ceramic Disc
Collection
Edwardian™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Porcelain
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
Application
Commercial, Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
824438402041