This product requires certification to purchase.

P&R SPARE Toilet Paper PAPER Holder E.BZ

Perrin & Rowe®

P&R SPARE Toilet Paper PAPER Holder E.BZ

  • Fast #
  • Part #RU6947EB
  • Item #2892771
  • Manufacturer Part #U.6947EB
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

P&R SPARE Toilet Paper PAPER Holder E.BZ

  • Fast #
  • Part #RU6947EB
  • Item #2892771
  • Manufacturer Part #U.6947EB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Mounting hardware included
  • Accommodates most oversized TP rolls
  • 3 1/2" projection
  • Requires Certification

Documents

Dimensions & Measurements
Height
9 in
Width
2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Installation Type
Wall Mount
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Type
RU6947EB
UPC
685333694784