This product requires certification to purchase.

Rigid Riser Shower Outlet in Polished Nickel

Perrin & Rowe®

Rigid Riser Shower Outlet in Polished Nickel

  • Fast #
  • Part #RU5391PN
  • Item #686071
  • Manufacturer Part #U.5391PN
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Rigid Riser Shower Outlet in Polished Nickel

  • Fast #
  • Part #RU5391PN
  • Item #686071
  • Manufacturer Part #U.5391PN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Length: 40"
  • For exposed therm mixer
  • Outlet 3/4" NPSM, 3/4" OD
  • Direct connection to outlet of shower or tub/shower mixer
  • Adjustable stanchion
  • Polished Nickel
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
OD Tube
End Connections
NPSM x OD Tube
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
40 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Riser Pipe
Installation Type
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333539139