This product requires certification to purchase.

Robe Hook in English Bronze

Perrin & Rowe®

Robe Hook in English Bronze

  • Fast #
  • Part #RU6922EB
  • Item #2119859
  • Manufacturer Part #U.6922EB
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Robe Hook in English Bronze

  • Fast #
  • Part #RU6922EB
  • Item #2119859
  • Manufacturer Part #U.6922EB
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Projection: 1-3/8"
  • Hose replacement part # 9.28385
  • Requires Certification
Dimensions & Measurements
Projection
3 in
Width
3-3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
685333692285