This product requires certification to purchase.

Robe Hook in Polished Chrome

Perrin & Rowe®

Robe Hook in Polished Chrome

  • Fast #
  • Part #RU6923APC
  • Item #1446309
  • Manufacturer Part #U.6923APC
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Robe Hook in Polished Chrome

  • Fast #
  • Part #RU6923APC
  • Item #1446309
  • Manufacturer Part #U.6923APC
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Brass construction
  • Projection: 2-7/8"
  • Requires Certification
Dimensions & Measurements
Depth
3-3/8 in
Height
2 in
Projection
3-3/8 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
685333692308