Robe Hook in Satin Nickel
Robe Hook in Satin Nickel
Product Details
Product Details
- Includes mounting hardware
- Brass construction
- Projection: 1-3/8"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/8
- Diameter:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 1-3/8
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 685333692254