This product requires certification to purchase.

Satin Nickel Hot Water Dispenser

Perrin & Rowe®

Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #RUKIT1307LSSTN2
  • Item #7527345
  • Manufacturer Part #U.KIT1307LS-STN-2
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #RUKIT1307LSSTN2
  • Item #7527345
  • Manufacturer Part #U.KIT1307LS-STN-2
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Accommodates 42 GPM flow rate
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10 in
Flow Rate
0.5 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Reverse Osmosis Compatible
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
824438360662