This product requires certification to purchase.

Shower Bar with Integrated Volume Control and Outlet in Inca Brass

Perrin & Rowe®

Shower Bar with Integrated Volume Control and Outlet in Inca Brass

  • Fast #
  • Part #RU5535EG
  • Item #4322568
  • Manufacturer Part #U.5535EG
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Shower Bar with Integrated Volume Control and Outlet in Inca Brass

  • Fast #
  • Part #RU5535EG
  • Item #4322568
  • Manufacturer Part #U.5535EG
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Adjustable hand shower holder
  • Adjustable sliding rail with lever handle
  • Quarter-turn ceramic disc control cartridge
  • Hose connection outlet: 1/2" male
  • On and off valve inlet: 3/4" NPT
  • Requires Certification
Dimensions & Measurements
Height
24-19/50 in
Overall Height
24-3/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
685333553517