This product requires certification to purchase.

Shower Rail in English Brass

Perrin & Rowe®

Shower Rail in English Brass

  • Fast #
  • Part #RU5540EB
  • Item #2118178
  • Manufacturer Part #U.5540EB
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Shower Rail in English Brass

  • Fast #
  • Part #RU5540EB
  • Item #2118178
  • Manufacturer Part #U.5540EB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: English Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Solid brass
  • Adjustable sliding rail and hand shower holder
  • Centers: 23-5/8"
  • Use with Perrin and Rowe® hoses only
  • Includes both porcelain and metal lever inserts
  • R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
  • Requires Certification
Dimensions & Measurements
Height
23-5/8 in
Overall Height
24 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
English Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
685333554088