This product requires certification to purchase.

Shower Rail in Polished Chrome

Perrin & Rowe®

Shower Rail in Polished Chrome

  • Fast #
  • Part #RU5540APC
  • Item #686774
  • Manufacturer Part #U.5540APC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Shower Rail in Polished Chrome

  • Fast #
  • Part #RU5540APC
  • Item #686774
  • Manufacturer Part #U.5540APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Solid brass
  • Adjustable sliding rail and hand shower holder
  • Centers: 23-5/8"
  • Use with Perrin and Rowe® hoses only
  • Includes both porcelain and metal lever inserts
  • R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
  • Requires Certification
Dimensions & Measurements
Overall Height
24-5/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
685333554002