Shower Rail in Polished Nickel
Shower Rail in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Adjustable hand shower holder
- Adjustable sliding rail with lever handle
- Quarter-turn ceramic disc control cartridge
- Hose connection outlet: 1/2" male
- On and off valve inlet: 3/4" NPT
- 1/2" NPT inlet on the volume control
- 1/4-turn ceramic disc control cartridge
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 24-19/50 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 685333553531