This product requires certification to purchase.

Shower Rail in Polished Nickel

Perrin & Rowe®

Shower Rail in Polished Nickel

  • Fast #
  • Part #RU5540PN
  • Item #686718
  • Manufacturer Part #U.5540PN
3.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Shower Rail in Polished Nickel

  • Fast #
  • Part #RU5540PN
  • Item #686718
  • Manufacturer Part #U.5540PN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable sliding rail and hand shower holder
  • Use with Perrin and Rowe® hoses only
  • Polished Nickel
  • Includes both porcelain and metal lever inserts
  • Use with Perrin & Rowe® hoses only
  • Requires Certification
Dimensions & Measurements
Height
23 in
Overall Height
24 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
685333554033