This product requires certification to purchase.

Shower Rail in Satin Nickel

Perrin & Rowe®

Shower Rail in Satin Nickel

  • Fast #
  • Part #RU5540STN
  • Item #686853
  • Manufacturer Part #U.5540STN
3.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Shower Rail in Satin Nickel

  • Fast #
  • Part #RU5540STN
  • Item #686853
  • Manufacturer Part #U.5540STN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Solid brass
  • Adjustable sliding rail and hand-shower holder
  • 23-5/8" centers
  • Use with Perrin & Rowe hoses only
  • Use with Perrin & Rowe® hoses only
  • Includes both porcelain and metal lever inserts
  • Requires Certification

Documents

Dimensions & Measurements
Overall Height
24 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
685333554057