This product requires certification to purchase.

Single Function Hand Shower in English Bronze

Perrin & Rowe®

Single Function Hand Shower in English Bronze

  • Fast #
  • Part #RU5387LSEB
  • Item #3172671
  • Manufacturer Part #U.5387LS-EB
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Function Hand Shower in English Bronze

  • Fast #
  • Part #RU5387LSEB
  • Item #3172671
  • Manufacturer Part #U.5387LS-EB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inclined hand shower
  • Hose length: 60"
  • Hose replacement part #: 9.28385 (FINISH)
  • U.3231R
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
2-1/2 in
Hand Shower Flow Rate
1.8 gpm
Hose Length
60 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Mount
Deck Mount
Pause Control
No
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UPC
685333533984