This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Perrin & Rowe®

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #RU5373NLSAPC
  • Item #4778760
  • Manufacturer Part #U.5373NLS-APC
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #RU5373NLSAPC
  • Item #4778760
  • Manufacturer Part #U.5373NLS-APC
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with exposed thermostatic valve
  • Ceramic disc cartridge
  • Hose length: 58"
  • 58" hose
  • Requires Certification
Dimensions & Measurements
Hand Shower Flow Rate
1.8 gpm
Hose Length
60 in
Length
59 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
IAPMO Listed
No
NSF Certified
No
UPC
685333709006