This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Perrin & Rowe®

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #RU5387APC
  • Item #686671
  • Manufacturer Part #U.5387APC
4.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #RU5387APC
  • Item #686671
  • Manufacturer Part #U.5387APC
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes inclined hand shower and 60" hose
  • 58" hose
  • Hose replacement part #: 9.28385 (FINISH)
  • U.3230R - Order U.3231R cross wall rough valve
  • 1 1/4" extension kit is U.3243, must order two pieces to extend both hot and cold valves
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
2-1/2 in
Hand Shower Flow Rate
1.8 gpm
Height
3 in
Hose Length
60 in
Length
58 in
Width
2-1/2 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Pause Control
No
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Spray Type
Rain
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
685333538705