This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel

Perrin & Rowe®

Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #RU5387LSPN
  • Item #3172466
  • Manufacturer Part #U.5387LS-PN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #RU5387LSPN
  • Item #3172466
  • Manufacturer Part #U.5387LS-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray setting: full
  • 1/2" female NPSM connection
  • Includes 2 1/2" round spray face handshower, deck escutcheon assembly and 60" hose
  • Polished Nickel
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
2-1/2 in
Hand Shower Flow Rate
1.8 gpm
Height
7 in
Hose Length
60 in
Width
2-1/2 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Pause Control
No
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
No
UPC
685333533939