This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Perrin & Rowe®

Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #RU5205PN
  • Item #625974
  • Manufacturer Part #U.5205PN
3.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #RU5205PN
  • Item #625974
  • Manufacturer Part #U.5205PN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8" round spray face
  • Spray setting: rainfall
  • Flow rate: 2.0 gpm
  • 3/4" NPSM connection
  • Solid brass construction, exposed pop-up drain without overflow
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
8 in
Diameter
8 in
Faucet Connection Size
3/4 in
Height
3-1/8 in
Length
8 in
Showerhead Flow Rate
1.75 gpm
Width
8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
685333520533