This product requires certification to purchase.

Single Function Showerhead in Satin Nickel

Perrin & Rowe®

Single Function Showerhead in Satin Nickel

  • Fast #
  • Part #RU5205STN
  • Item #627153
  • Manufacturer Part #U.5205STN
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Function Showerhead in Satin Nickel

  • Fast #
  • Part #RU5205STN
  • Item #627153
  • Manufacturer Part #U.5205STN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" round spray face
  • Spray setting: rainfall
  • Flow rate: 2.0 gpm
  • 3/4" NPSM connection
  • Solid brass construction, exposed pop-up drain without overflow
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
8 in
Faucet Connection Size
3/4 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
Yes
UPC
685333520557