This product requires certification to purchase.

Single Handle Bar Faucet in Polished Nickel

Perrin & Rowe®

Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4842LSPN2
  • Item #4128084
  • Manufacturer Part #U.4842LS-PN-2
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #RU4842LSPN2
  • Item #4128084
  • Manufacturer Part #U.4842LS-PN-2
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ceramic disc control cartridge
  • Brass construction
  • Flow rate: 1.5 gpm
  • Swivel C-spout reach: 6"
  • Metal lever handle
  • Installation depth on deck: 1-3/4"
  • Requires 2-1/2" clearance from backsplash
  • CNC machined
  • 3/8" female compression connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
15
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
9
Spout Reach:
6
UPC:
685333484231
WaterSense Labeled:
No