This product requires certification to purchase.

Single Handle Lever Handle Water Filter Faucet in English Bronze

Perrin & Rowe®

Single Handle Lever Handle Water Filter Faucet in English Bronze

  • Fast #
  • Part #RU1625LEB2
  • Item #4778608
  • Manufacturer Part #U.1625L-EB-2
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Lever Handle Water Filter Faucet in English Bronze

  • Fast #
  • Part #RU1625LEB2
  • Item #4778608
  • Manufacturer Part #U.1625L-EB-2
4.7 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handle
  • Ceramic disc control cartridge
  • Not suitable for R.O. systems or instant hot systems
  • Spout reach: 5-3/4"
  • Overall height: 11-3/4"
  • Installation depth on deck: 1-3/4"
  • Filtered water flow rate: .5 gpm at 45 psi
  • Brass construction
  • CNC machined
  • Order U.1812-2 filter system to complete
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
0.5 gpm
Spout Height
7 in
Spout Reach
5 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333162580