This product requires certification to purchase.

Single Handle Lever Handle Water Filter Faucet in Inca Brass

Perrin & Rowe®

Single Handle Lever Handle Water Filter Faucet in Inca Brass

  • Fast #
  • Part #RU1621LEG2
  • Item #3907544
  • Manufacturer Part #U.1621L-EG-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Lever Handle Water Filter Faucet in Inca Brass

  • Fast #
  • Part #RU1621LEG2
  • Item #3907544
  • Manufacturer Part #U.1621L-EG-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handle
  • Brass construction
  • Swivel spout reach: 5"
  • Ceramic disc control cartridge
  • Not suitable for R.O. systems or instant hot systems
  • Installation depth on deck: 1-3/4"
  • Filtered water flow rate: .5 gpm at 45 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
0.5 gpm
Spout Height
7 in
Spout Reach
5 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
685333700775